Beli circle cutting tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Parallel Guide dengan Circle Cutter untuk Gergaji JigsawDeskripsi:Parallel guide dengan circle cutter. Cocok untuk GST 14,4 V; GST 18 V; GST 24 V; GST 75 BE; GST 120 E; GST 135 BCE; GST 135 CE; GST 150 BCE; GST 150 CE Professional; PST 650; PST 650 L; PST 680 E; PST 680 EL; PST 700 E; PST 700 PE; PST 800 PEL; PST 900atribut:
- Appropriate for: GST 14,4 V; GST 18 V; GST 24 V; GST 75 BE; GST 120 E; GST 135 BCE; GST 135 CE; GST 150 BCE; GST 150 CE Professional; PST 650; PST 650 L; PST 680 E; PST 680 EL; PST 700 E; PST 700 PE; PST 800 PEL; PST 900 PEL; PST 1000 CE; PST 1000 PEL
- TRUSCO Anvil Vice c/w Rotary Baseatribut:
- Accessories: Rotating Base
- Material: (Body) Carbon Steel, (Shaft Handle Cap) Steel
- TEKIRO Catok Besi (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- Vessel Air Impact Wrenches Lightweight F-Hammeratribut:
- Air Pressure (MPa): 0,6
- Okada Hardware Mfg. (Z-Saw) Life Saw 9 Size 265Deskripsi:A saw developed for saw guides and saw guides F. Of course, it can be used as a saw even when not using the saw guide. The blade is surface-treated to prevent it from rusting.atribut:
- Band Width (mm): 0.92
- Blade Length (mm): 265
- Cell Spacing (mm): 1.75
- Overall Length (mm): 417
- TRUSCO Number: 818-5823
- Wall Thickness (mm): 0.6
- BOSCH JigsawDeskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- 3M E-A-R UltraFit Earplugs 340-4002atribut:
- Color: Yellow
- Size: One Size Fits Most
- Cord Type: Vinyl
- Hearing Protection Style: Corded
- Material: ABS/Elastomeric Polymer
- Noise Reduction Ratings (NRR): 25 Decibel
- Packaging: Poly bag
- Shinwa Rules Slider For Guide Rule With Grooveatribut:
- Volume: 1 unit
- Shinwa Rules Round Noko Guide Ruler Justy II 23cmatribut:
- Angular Pricision (mm): 90° : 1/300
- Weight (g): 360
- Body Material: Stainless steel, aluminum
- Dimensions (mm): 350x105x26
- TRUSCO Number: 444-3098
- allsafe Ultrasafe Reusable Earplug TPRDeskripsi:ALLSAFE ULTRASAFE REUSABLE EARPLUG. - The TPR (thermo-plastic rubber) material reusable earplug. - Triple-flange design ensures high protection level. - A proven triple-flange design make Ultrasafe earplugs a more comfortable fit for most ear canals. - The Ultrasafe earplug is durable, washable and reusable, reducing both waste and costs. - These earplugs have a Noise Reduction Rating (NRR) of 25dB (ANSI). - Product available in either zip-lock bag or plastic case for safe storage. - Non-toxic and non-irritating earplug. - Bright yellow color provides high visibility and for easy inspection. Recommended Industries/Use : - Agriculture. - Chemical. - Construction. - Fire Protection. - Forestry. - Manufacturing. - Medical. - Mining. - Oil and Gas. - Pharmaceutical. - Transportation. - Utilities. - Welding, etc.atribut:
- Color: Yellow
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
- Vessel Air Impact Wrench Super Light Weight V Seriesatribut:
- Capacity Bolt Diameter (mm): 16
- Exhaust: Back
- Hammer Type: V Hammer
- Hose Mounting Port: Rc1/4
- Air Consumption (m³/minute): 0.4
- Maximum Tightening Torque (N m): 284.3
- No-load Speed (minute): 8200
- Socket Input Drive (mm): 12.7
- Total Length (mm): 174.5
- KRISBOW Catok Besi Putar (Ragum)Deskripsi:Bench Vise 4inch with Swivel Base adalah alat yang digunakan untuk menjepit pipa yang akan dikerjakan terutama pipa yang akan disenai atau diulir. Alat ini mempunyai kemampuan jepit yang dapat diatur sesuai dengan ukuran pipa yang akan digunakan. Pada alat ini terdapat handel yang dapat diputar sehingga penjepit dapat bergerak secara linier untuk menjepit benda kerja. Ragum ini mempunyai lebar jaw 100mm. Ragum sering digunakan di industri, pabrik atau bengkel.
- TRUSCO Lead Vice (Ragum)Deskripsi:It is a strong body that holds strong tightening force.atribut:
- Finishing Material: Body: FC250
- GOSAVE Earplug UltrafitDeskripsi:- 100% soft silicone material- Safe for ear- PVC Cord- PVC Box
- monotaro For Saw GuideDeskripsi:You can cut at the correct angle. Can cut 3 patterns of 90, 45 and 22.5°. It is also perfect for two-by-four wood.atribut:
- Overall Length (mm): 290
- Overall Width (mm): 126
- Cutting Width (mm): 90
- Cutting Thickness (mm): 40
Daftar Harga circle cutting tool Terbaru March 2026
| BOSCH Parallel Guide dengan Circle Cutter untuk Gergaji Jigsaw | Rp139.900 |
| TRUSCO Anvil Vice c/w Rotary Base | Rp2.899.900 |
| KRISBOW Penyumbat Telinga | Rp14.900 |
| TEKIRO Catok Besi (Ragum) | Rp629.900 |
| Vessel Air Impact Wrenches Lightweight F-Hammer | Rp7.399.900 |
| BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam | Rp66.900 |
| Okada Hardware Mfg. (Z-Saw) Life Saw 9 Size 265 | Rp299.900 |
| BOSCH Jigsaw | Rp1.099.900 |
| BOSCH Jigsaw Blade | Rp409.900 |
| 3M E-A-R UltraFit Earplugs 340-4002 | Rp21.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/KRISBOW%20Penyumbat%20Telinga/0sP101516028-10.jpg)
/0iP101004018-3.jpg)


%20Life%20Saw%209%20Size%20265/8jP111007307-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/allsafe%20Ultrasafe%20Reusable%20Earplug%20TPR/miP105182810-2.jpg)



/9bP103636335-5.jpg)
/P101000591-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/GOSAVE%20Earplug%20Ultrafit/P102925807-1.jpg)